Danger Sign, 14" W, 10" H, 0.040" Thickness, U3-1231-NA_14x10

  • Mfr # U3-1231-NA_14x10

  • Zoro # G5206341


product price:  $8.29
/ea

Key Features

Header
Danger
Legend
Confined Space Permit Required Prior To Entry
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1231-NA_14x10
Zoro #
G5206341
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Permit Required Prior To Entry
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Black, Red
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Legend Style
Text
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Corrosion Resistant
Yes
Anti-Slip Surface
No
Maximum Service Temperature
140 Degrees F
Includes Mounting Hardware
No
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
Sign Legend
Confined Space Permit Required Prior To Entry
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Sign Legend Background Color
White
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header
Danger
Chemical Resistant
No
Mirror Print
No
Sign Mounting Location
Wall
Write on Surface
No
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Permit Required Prior To Entry, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.