Danger Sign, 14x10 In., English, U1-1036-RA_14X10

  • Mfr # U1-1036-RA_14X10

  • Zoro # G9706724


product price:  $11.59
/ea

Key Features

Header
Danger
Legend
High Voltage
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1036-RA_14X10
Zoro #
G9706724
UPC #
849362008329
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Background Color
White
Legend Style
Symbol and Text
Legend/Background Color
Red and Black/White
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Language
English
Material
Aluminum
Header Background Color
Black, Red, White
Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
High Voltage
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Metal Detectable
Yes
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Material Properties
Rigid
Includes Mounting Hardware
No
State Specific Sign
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Text Color
White
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mirror Print
No
Glow In The Dark
No
Sign Header
Danger
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Write on Surface
No
Chemical Resistant
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.