Danger Sign, 3 1/2 in H, 5 in W, Horizontal Rectangle, English, LCU4-0553-RD_5X3.5

  • Mfr # LCU4-0553-RD_5X3.5

  • Zoro # G9351846


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Danger
Legend
Boiler Room Authorized Personnel Only
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0553-RD_5X3.5
Zoro #
G9351846
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Boiler Room Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Black, Red
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Boiler Room Authorized Personnel Only
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
Corrosion Resistant
No
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI 969 Compliant
No
Graffiti Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Mirror Print
No
Protective Coating
No Protective Coating
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Danger
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Sign Header Style
Text
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Glow In The Dark
No
Material Properties
Flexible
Sign Legend Background Color
White
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
Average Outdoor Durability
1 yr
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Product Type
Authorized Personnel Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Boiler Room Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.