Danger Sign, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, LCU4-0017-ND_5X3.5

  • Mfr # LCU4-0017-ND_5X3.5

  • Zoro # G8738670


product price:  $2.95
/ea

Key Features

Header
Danger
Legend
Flammable Liquids
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0017-ND_5X3.5
Zoro #
G8738670
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable Liquids
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Red, Yellow
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
Black
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Metal Detectable
No
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
210 Degrees F
Graffiti Resistant
No
Abrasion Resistant
No
State Specific Sign
No
Sign Header Background Color
Red, Yellow
Corrosion Resistant
No
Sign Mounting Location
Wall
Mirror Print
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Legend Pictogram Description
Fire
ANSI 969 Compliant
No
Minimum Application Temperature
50 Degrees F
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Header Text Color
White
Sign Legend
Flammable Liquids.
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Material Properties
Flexible
Header Pictogram ID
PPIC-51
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Background Color
White
Average Outdoor Durability
1 yr
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Legend Pictogram ID
PFXG-61
Product Type
Flammable Liquid Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Flammable Liquids., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products