Danger Sign, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, LCU4-0074-ND_5X3.5

  • Mfr # LCU4-0074-ND_5X3.5

  • Zoro # G8745269


product price:  $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Danger
Legend
Hazardous Waste
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0074-ND_5X3.5
Zoro #
G8745269
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Hazardous Waste
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
Header Background Color
Red, Yellow
Sign Legend Text Color
Black
Write on Surface
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 yr
Sign Legend
Hazardous Waste.
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Background Color
Red, Yellow
Material Properties
Flexible
Number of Printed Sides
1
Glow In The Dark
No
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Corrosion Resistant
No
Abrasion Resistant
No
Header Pictogram ID
PPIC-51
Mirror Print
No
Sign Header
Danger
Sign Legend Background Color
White
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Protective Coating
No Protective Coating
Legend Pictogram ID
PPIC-51
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
Maximum Service Temperature
210 Degrees F
Adhesive Style
Permanent
Minimum Application Temperature
50 Degrees F
Sign Header Style
Symbol and Text
Anti-Slip Surface
No
Product Type
Hazardous Waste Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Waste., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.