Zoro Homepage

Danger Sign, 3 1/2 in H x 5 in W, Polyester, Horizontal Rectangle, Confined Space

  • Mfr # LCU4-0114-ND_5X3.5

  • Zoro # G8749870


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Danger
Legend
Confined Space
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0114-ND_5X3.5
Zoro #
G8749870
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Sign Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Background Color
Red, Yellow
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
Black
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Legend
Confined Space
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
3 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Adhesive Type
Acrylic
Sign Legend Background Color
White
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Header
Danger
Graffiti Resistant
No
Protective Coating
No Protective Coating
Sign Header Style
Symbol and Text
Header Pictogram ID
PPIC-51
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram Description
Not Allowed
Adhesive Style
Permanent
Sign Header Background Color
Red, Yellow
Average Outdoor Durability
1 yr
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
State Specific Sign
No
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
210 Degrees F
Mirror Print
No
Minimum Application Temperature
50 Degrees F
Number of Printed Sides
1
Legend Pictogram ID
PADM-09
Glow In The Dark
No
Product Type
Confined Space Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Confined Space, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.