Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU4-0260-RD_5X3.5

  • Zoro # G8760967


product price: $4.19
/ea

Key Features

Header
Danger
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0260-RD_5X3.5
Zoro #
G8760967
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Follow Lockout/Tagout Procedures
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Background Color
Black, Red
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
White
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Graffiti Resistant
No
Metal Detectable
No
Legend Pictogram Description
Lockout
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Text Color
White
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Adhesive Style
Permanent
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Adhesive Type
Acrylic
State Specific Sign
No
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Corrosion Resistant
No
Legend Pictogram ID
PLKT-09
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Legend
Follow Lockout/Tagout Procedures
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Abrasion Resistant
No
Mirror Print
No
Average Outdoor Durability
1 yr
Product Type
Lockout Tagout Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Follow Lockout/Tagout Procedures, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products