Shop LYLE

Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1361-RA_10X7

  • Mfr # U3-1361-RA_10X7
  • Zoro # G2749026

product price: 
$
12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Header
Danger
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1361-RA_10X7
Zoro #
G2749026
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Do Not Stand In Front Of Machine While Operating
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Background Color
White
Sign Legend Color
Black
Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Background Color
Black, Red, White
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend
Do Not Stand In Front Of Machine While Operating
State Specific Sign
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
140 Degrees F
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Mirror Print
No
ANSI 969 Compliant
No
Metal Detectable
No
Abrasion Resistant
No
Corrosion Resistant
Yes
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Chemical Resistant
No
Sign Legend Background Color
White
Sign Header
Danger
Sign Mounting Location
Wall
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Number of Printed Sides
1
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Stand In Front Of Machine While Operating, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.