Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1148-RA_10X7
Mfr # U3-1148-RA_10X7
Zoro # G2752657
product price:Â $9.55
/eaKey Features
Header
Danger
Legend
Carbon Dioxide
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
U3-1148-RA_10X7
Zoro #
G2752657
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Carbon Dioxide, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.