Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1276-RA_10X7

  • Mfr # U3-1276-RA_10X7
  • Zoro # G2750417
product price: 
$
6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Header
Danger
Legend
Corrosive Materials Wear Required Protection
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1276-RA_10X7
Zoro #
G2750417
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Corrosive Materials Wear Required Protection
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red, White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
White
Double-Sided
No
Material
Aluminum
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Write on Surface
No
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Mirror Print
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Abrasion Resistant
No
Maximum Service Temperature
140 Degrees F
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Number of Printed Sides
1
Sign Legend Style
Text
State Specific Sign
No
Metal Detectable
No
Includes Mounting Hardware
No
Sign Header Text Color
White
Sign Legend
Corrosive Materials Wear Required Protection
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Corrosive Materials Wear Required Protection, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.