Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1339-RA_10X7

  • Mfr # U3-1339-RA_10X7

  • Zoro # G2749306


product price:  $12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Header
Danger
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1339-RA_10X7
Zoro #
G2749306
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Operate Machinery Without Guards
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Header Legend Color
White
Material
Aluminum
Legend Style
Text
Header Background Color
Black, Red, White
Double-Sided
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Chemical Resistant
No
Sign Header Background Color
Black, Red, White
Write on Surface
No
Glow In The Dark
No
Includes Mounting Hardware
No
Abrasion Resistant
No
State Specific Sign
No
Protective Coating
Clear Film Laminate
Mirror Print
No
Anti-Slip Surface
No
Sign Header Style
Text
Graffiti Resistant
Yes
Maximum Service Temperature
140 Degrees F
Sign Legend
Do Not Operate Machinery Without Guards
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Legend Style
Text
Corrosion Resistant
Yes
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Sign Header Text Color
White
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Machinery Without Guards, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.