Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1343-RA_10X7

  • Mfr # U3-1343-RA_10X7

  • Zoro # G2749181


product price:  $8.75
/ea

Key Features

Header
Danger
Legend
Do Not Operate Within 20 Feet Of Power Lines
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1343-RA_10X7
Zoro #
G2749181
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Operate Within 20 Feet Of Power Lines
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Language
English
Double-Sided
No
Legend Color
Black
Subject Matter
Chemicals/Hazardous
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
White
Legend/Background Color
Red and Black/White
OSHA Compliant
Yes
Material
Aluminum
Background Color
White
Mounting Style
With Mounting Holes
Header Background Color
Black, Red, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Sign Header
Danger
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Material Properties
Rigid
Mirror Print
No
Glow In The Dark
No
Maximum Service Temperature
140 Degrees F
Sign Legend Style
Text
Chemical Resistant
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
Yes
Sign Legend
Do Not Operate Within 20 Feet Of Power Lines
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
20 ft
Includes Mounting Hardware
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Metal Detectable
No
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Write on Surface
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Graffiti Resistant
Yes
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Within 20 Feet Of Power Lines, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.