Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1350-RA_10X7

  • Mfr # U3-1350-RA_10X7

  • Zoro # G2749148


product price:  $9.89
/ea

Key Features

Header
Danger
Legend
Do Not Operate Without Wearing Safety Glasses
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1350-RA_10X7
Zoro #
G2749148
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Operate Without Wearing Safety Glasses
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Black, Red, White
Background Color
White
OSHA Compliant
Yes
Material
Aluminum
Mounting Style
With Mounting Holes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Subject Matter
Personal Protection
Header Legend Color
White
Legend Color
Black
ANSI Compliant
Yes
Language
English
Legend Style
Text
Legend/Background Color
Red and Black/White
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Maximum Service Temperature
140 Degrees F
Graffiti Resistant
Yes
Sign Header Text Color
White
Sign Legend Background Color
White
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Legend
Do Not Operate Without Wearing Safety Glasses
Glow In The Dark
No
Sign Header
Danger
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Rigid
Sign Header Style
Text
Number of Printed Sides
1
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
Sign Header Background Color
Black, Red, White
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Without Wearing Safety Glasses, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.