Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1465-RA_10X7

  • Mfr # U3-1465-RA_10X7

  • Zoro # G2747361


product price:  $9.49
/ea

Key Features

Header
Danger
Legend
Falling Material
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1465-RA_10X7
Zoro #
G2747361
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Falling Material
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Legend Color
Black
Header Legend Color
White
Legend/Background Color
Red and Black/White
Background Color
White
Material
Aluminum
Header Background Color
Black, Red, White
Double-Sided
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Background Color
White
Anti-Slip Surface
No
Number of Printed Sides
1
Chemical Resistant
No
Maximum Service Temperature
140 Degrees F
Sign Format
Traditional OSHA
Write on Surface
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
State Specific Sign
No
Abrasion Resistant
No
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Metal Detectable
No
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Corrosion Resistant
Yes
Sign Legend
Falling Material
Sign Header Style
Text
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Falling Material, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products