Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1471-RA_10X7

  • Mfr # U3-1471-RA_10X7

  • Zoro # G2747285


product price:  $9.39
/ea

Key Features

Header
Danger
Legend
Flammable
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1471-RA_10X7
Zoro #
G2747285
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
OSHA Compliant
Yes
ANSI Compliant
Yes
Background Color
White
Legend/Background Color
Red and Black/White
Header Background Color
Black, Red, White
Legend Color
Black
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Glow In The Dark
No
Maximum Service Temperature
140 Degrees F
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Flammable
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Format
Traditional OSHA
Abrasion Resistant
No
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Header Text Color
White
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Legend Style
Text
Sign Header
Danger
Sign Mounting Location
Wall
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Material Properties
Rigid
ANSI 969 Compliant
No
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Metal Detectable
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.