Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1508-RA_10X7

  • Mfr # U3-1508-RA_10X7

  • Zoro # G2746689


product price:  $11.39
/ea

Key Features

Header
Danger
Legend
Flammable Storage
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1508-RA_10X7
Zoro #
G2746689
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable Storage
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Engineer Grade
UV Resistant
Yes
Legend/Background Color
Red and Black/White
Material
Aluminum
Legend Color
Black
Language
English
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Header Legend Color
White
Background Color
White
Glow-in-the-Dark
No
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Anti-Slip Surface
No
Metal Detectable
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Danger
Includes Mounting Hardware
No
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Header Text Color
White
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Rigid
State Specific Sign
No
Sign Format
Traditional OSHA
Mirror Print
No
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
140 Degrees F
Graffiti Resistant
Yes
ADA Compliant
No
Sign Legend Style
Text
Sign Legend
Flammable Storage
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
ANSI 969 Compliant
No
Product Type
Danger Sign
Subject Matter
Flammables, Combustibles, Explosives
Mounting Style
With Mounting Holes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Storage, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products