Shop LYLE

Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1629-RA_10X7

  • Mfr # U3-1629-RA_10X7
  • Zoro # G2744686

product price: 
$
9.89
/ea

Key Features

Header
Danger
Legend
High Voltage No Trespassing
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1629-RA_10X7
Zoro #
G2744686
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
High Voltage No Trespassing
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red, White
Double-Sided
No
Language
English
Legend/Background Color
Red and Black/White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Header Legend Color
White
ANSI Compliant
Yes
Material
Aluminum
OSHA Compliant
Yes
Legend Color
Black
Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Metal Detectable
No
Sign Legend
High Voltage No Trespassing
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Corrosion Resistant
Yes
Maximum Service Temperature
140 Degrees F
Chemical Resistant
No
Graffiti Resistant
Yes
Sign Header Style
Text
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Anti-Slip Surface
No
State Specific Sign
No
Glow In The Dark
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Text
Write on Surface
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Product Type
Danger Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage No Trespassing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.