Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1891-RA_10X7

  • Mfr # U3-1891-RA_10X7

  • Zoro # G2740641


product price:  $9.15
/ea

Key Features

Header
Danger
Legend
Overhead Power Lines
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1891-RA_10X7
Zoro #
G2740641
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Overhead Power Lines
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
Legend/Background Color
Red and Black/White
ANSI Compliant
Yes
Language
English
Background Color
White
Material
Aluminum
Legend Style
Text
Header Background Color
Black, Red, White
Double-Sided
No
Sign Legend Text Color
Black
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Material Properties
Rigid
Sign Format
Traditional OSHA
Maximum Service Temperature
140 Degrees F
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Anti-Slip Surface
No
Metal Detectable
No
Mirror Print
No
Sign Legend Style
Text
Number of Printed Sides
1
Corrosion Resistant
Yes
Chemical Resistant
No
State Specific Sign
No
Sign Legend
Overhead Power Lines
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Write on Surface
No
Mounting Pattern
No Mounting Holes
Product Type
Danger Sign
Standards
ANSI Z53.1-1967, OSHA 1910.145
Subject Matter
Chemicals/Hazardous
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Mounting Style
With Mounting Holes
Sign Legend Color
Black

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Overhead Power Lines, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.