Danger Sign, 4 Hole Mount, 14inWx10inH, U3-1071-RA_14X10

  • Mfr # U3-1071-RA_14X10

  • Zoro # G9652876


product price:  $11.99
/ea

Key Features

Header
Danger
Legend
208 Volts
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1071-RA_14X10
Zoro #
G9652876
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
208 Volts
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Red and Black/White
Language
English
Sign Legend Color
Black
Subject Matter
Chemicals/Hazardous
Legend Color
Black
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Legend Style
Text
Background Color
White
Double-Sided
No
Header Background Color
Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Aluminum
Header Legend Color
White
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Header
Danger
Material Properties
Rigid
Sign Format
Traditional OSHA
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Sign Header Text Color
White
Glow In The Dark
No
Metal Detectable
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Number of Printed Sides
1
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mirror Print
No
State Specific Sign
No
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Legend
208 Volts
Graffiti Resistant
Yes
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend 208 Volts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products