Danger Sign, 4 Hole Mount, 14inWx10inH, U3-1095-RA_14X10

  • Mfr # U3-1095-RA_14X10

  • Zoro # G9652727


product price:  $8.99
/ea

Key Features

Header
Danger
Legend
Acids Wear Goggles Avoid Fumes And Skin Contact Wash With Water Immediately
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1095-RA_14X10
Zoro #
G9652727
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Acids Wear Goggles Avoid Fumes And Skin Contact Wash With Water Immediately
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
With Mounting Holes
Legend/Background Color
Red And Black/White
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Red
Language
English
Header Legend Color
White
ANSI Compliant
Yes
Subject Matter
Personal Protection
OSHA Compliant
Yes
Material
Aluminum
Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header
Danger
Sign Legend Style
Text
Metal Detectable
No
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black, Red, White
Material Properties
Rigid
Anti-Slip Surface
No
Sign Header Text Color
White
Maximum Service Temperature
140 Degrees F
Sign Legend
Acids Wear Goggles Avoid Fumes And Skin Contact Wash With Water Immediately
ANSI 969 Compliant
No
Chemical Resistant
No
Corrosion Resistant
Yes
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Sign Header Style
Text
Abrasion Resistant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Glow In The Dark
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Mirror Print
No

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acids Wear Goggles Avoid Fumes And Skin Contact Wash With Water Immediately, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.