Shop LYLE

Danger Sign, 4 Hole Mount, 14inWx10inH, U3-1947-RA_14X10

  • Mfr # U3-1947-RA_14X10
  • Zoro # G9649096

product price: 
$
9.45
/ea

Key Features

Header
Danger
Legend
Respirator Required
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1947-RA_14X10
Zoro #
G9649096
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Respirator Required
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Aluminum
Header Legend Color
White
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Number of Printed Sides
1
Write on Surface
No
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
Traditional OSHA
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Sign Mounting Location
Wall
Maximum Service Temperature
140 Degrees F
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Sign Legend Style
Text
Sign Legend
Respirator Required
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Mirror Print
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Sign Header Text Color
White
Graffiti Resistant
Yes
Metal Detectable
No
Sign Header
Danger
Includes Mounting Hardware
No

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Respirator Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products