Shop LYLE

Danger Sign, 4 Hole Mount, 14inWx10inH, U3-2030-RA_14X10

  • Mfr # U3-2030-RA_14X10
  • Zoro # G9648721

product price: 
$
9.75
/ea

Key Features

Header
Danger
Legend
Underground Live Wire
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-2030-RA_14X10
Zoro #
G9648721
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Underground Live Wire
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Material
Aluminum
Header Legend Color
White
Sign Legend Color
Black
Subject Matter
Chemicals/Hazardous
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Legend/Background Color
Red And Black/White
OSHA Compliant
Yes
Language
English
Background Color
White
Double-Sided
No
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Anti-Slip Surface
No
Mirror Print
No
Material Properties
Rigid
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Maximum Service Temperature
140 Degrees F
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Sign Legend
Underground Live Wire
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Includes Mounting Hardware
No
Chemical Resistant
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Write on Surface
No
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Underground Live Wire, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.