Danger Sign, 4 Hole Mount, 7in W x 10in H, U3-1306-RA_7X10

  • Mfr # U3-1306-RA_7X10

  • Zoro # G2749960


product price:  $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Header
Danger
Legend
Do Not Climb Over This Enclosure Contains High Voltage Electrical Wires
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1306-RA_7X10
Zoro #
G2749960
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Climb Over This Enclosure Contains High Voltage Electrical Wires
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
With Mounting Holes
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Material
Aluminum
Language
English
Header Legend Color
White
Subject Matter
Chemicals/Hazardous
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Red And Black/White
Sign Legend Color
Black
Background Color
White
Legend Color
Black
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
State Specific Sign
No
Anti-Slip Surface
No
Sign Header Style
Text
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Legend Style
Text
Material Properties
Rigid
ANSI 969 Compliant
No
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Maximum Service Temperature
140 Degrees F
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Mirror Print
No
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Sign Legend
Do Not Climb Over This Enclosure Contains High Voltage Electrical Wires
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
White
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Abrasion Resistant
No
Corrosion Resistant
Yes

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Climb Over This Enclosure Contains High Voltage Electrical Wires, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.