Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1183-RD_7X5

  • Mfr # U3-1183-RD_7X5

  • Zoro # G2752018


product price:  $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Header
Danger
Legend
Combustible Liquids
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1183-RD_7X5
Zoro #
G2752018
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Combustible Liquids
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Black
OSHA Compliant
Yes
Material
Vinyl
Mounting Style
Adhesive-Backed
Subject Matter
Flammables, Combustibles, Explosives
ANSI Compliant
Yes
Legend/Background Color
Red and Black/White
Background Color
White
Legend Style
Text
Language
English
Sign Legend Color
Black
Header Background Color
Black, Red, White
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Adhesive Style
Permanent
Sign Legend
Combustible Liquids
Adhesive Type
Acrylic
Mirror Print
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Sign Format
Traditional OSHA
Sign Header Style
Text
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
State Specific Sign
No
Anti-Slip Surface
No
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Sign Legend Background Color
White
Glow In The Dark
No
Number of Printed Sides
1
Write on Surface
No
Sign Header
Danger
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Sign Mounting Location
Wall
Average Outdoor Durability
1 yr
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Combustible Liquids, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.