Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1484-RD_7X5

  • Mfr # U3-1484-RD_7X5

  • Zoro # G2279691


product price:  $3.79
/ea

Key Features

Header
Danger
Legend
Flammable Liquids
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1484-RD_7X5
Zoro #
G2279691
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable Liquids
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red, White
Legend Style
Text
Legend Color
Black
Legend/Background Color
Red and Black/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Subject Matter
Flammables, Combustibles, Explosives
ANSI Compliant
Yes
Background Color
White
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
Material
Vinyl
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Abrasion Resistant
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Sign Header Text Color
White
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Sign Header Style
Text
Mirror Print
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 yr
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Sign Legend
Flammable Liquids
Adhesive Type
Acrylic
Write on Surface
No
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Material Properties
Flexible
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Liquids, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.