Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1820-RD_7X5

  • Mfr # U3-1820-RD_7X5

  • Zoro # G2741840


product price:  $3.49
/ea

Key Features

Header
Danger
Legend
No Flammable Liquids Or Combustible Materials In This Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1820-RD_7X5
Zoro #
G2741840
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
No Flammable Liquids Or Combustible Materials In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Header Legend Color
White
Language
English
Legend/Background Color
Red and Black/White
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Legend Style
Text
Subject Matter
Flammables, Combustibles, Explosives
Double-Sided
No
Material
Vinyl
Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Adhesive Type
Acrylic
Metal Detectable
No
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Header Text Color
White
Average Outdoor Durability
1 yr
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Adhesive Style
Permanent
Includes Mounting Hardware
No
Material Properties
Flexible
Write on Surface
No
Corrosion Resistant
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Sign Legend
No Flammable Liquids Or Combustible Materials In This Area
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Sign Header
Danger
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Style
Text
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Flammable Liquids Or Combustible Materials In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.