Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1894-RD_7X5

  • Mfr # U3-1894-RD_7X5

  • Zoro # G0707555


product price:  $3.49
/ea

Key Features

Header
Danger
Legend
Oxygen
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1894-RD_7X5
Zoro #
G0707555
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Oxygen
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Legend/Background Color
Red and Black/White
Material
Vinyl
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Mounting Style
Adhesive-Backed
Subject Matter
Chemical and Hazardous Materials
Legend Color
Black
Legend Style
Text
Header Background Color
Black, Red, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Abrasion Resistant
No
Adhesive Type
Acrylic
Chemical Resistant
No
Sign Legend Style
Text
Sign Legend Background Color
White
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Graffiti Resistant
Yes
Metal Detectable
No
Sign Header Text Color
White
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header
Danger
Average Outdoor Durability
1 yr
Sign Legend
Oxygen
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Oxygen, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.