Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-2039-RD_7X5

  • Mfr # U3-2039-RD_7X5

  • Zoro # G2738526


product price:  $3.49
/ea
Sold in multiples of 4 for $13.96

Key Features

Header
Danger
Legend
Waste Chemical Storage Only
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-2039-RD_7X5
Zoro #
G2738526
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Waste Chemical Storage Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Chemicals/Hazardous
Legend/Background Color
Red And Black/White
Sign Legend Color
Black
Language
English
OSHA Compliant
Yes
Material
Vinyl
Mounting Style
Adhesive-Backed
Header Background Color
Black, Red, White
Header Legend Color
White
Double-Sided
No
Background Color
White
Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Legend
Waste Chemical Storage Only
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Graffiti Resistant
Yes
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Average Outdoor Durability
1 yr
Sign Header
Danger
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
White
Sign Legend Background Color
White
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Chemical Resistant
No
Abrasion Resistant
No

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Waste Chemical Storage Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products