Danger Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0004-ND_7X5

  • Mfr # LCU4-0004-ND_7X5

  • Zoro # G8737130


product price:  $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
Danger
Legend
Sulfuric Acid. Contact Will Result In Severe Burns Or Death.
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0004-ND_7X5
Zoro #
G8737130
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Sulfuric Acid. Contact Will Result In Severe Burns Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Red, Yellow
OSHA Compliant
Yes
Header Legend Color
Black
Sign Legend Text Color
Black
Header Pictogram ID
PPIC-51
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Red, Yellow
Abrasion Resistant
No
Metal Detectable
No
Legend Pictogram ID
PCHL-20
Minimum Application Temperature
50 Degrees F
Anti-Slip Surface
No
Sign Header
Danger
State Specific Sign
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Legend Pictogram Description
Chemical Hazard
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Protective Coating
No Protective Coating
Corrosion Resistant
No
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Sign Legend
Sulfuric Acid. Contact Will Result In Severe Burns Or Death.
Average Outdoor Durability
1 yr
Sign Legend Background Color
White
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Material Properties
Flexible
Adhesive Style
Permanent
Sign Header Text Color
White
Sign Header Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Favorable Conditions
15 ft
Write on Surface
No
Maximum Service Temperature
210 Degrees F
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Sulfuric Acid Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Sulfuric Acid. Contact Will Result In Severe Burns Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.