Danger Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0539-ND_7X5

  • Mfr # LCU4-0539-ND_7X5

  • Zoro # G9350568


product price:  $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Header
Danger
Legend
Flammable Keep Flames And Heat Away
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0539-ND_7X5
Zoro #
G9350568
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable Keep Flames And Heat Away
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Black, Red
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Anti-Slip Surface
No
Minimum Application Temperature
50 Degrees F
Metal Detectable
No
Mirror Print
No
Sign Format
Traditional OSHA
Sign Header Text Color
White
Abrasion Resistant
No
State Specific Sign
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Legend Style
Text
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 yr
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Sign Legend
Flammable Keep Flames And Heat Away
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Number of Printed Sides
1
Maximum Service Temperature
210 Degrees F
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
No
Sign Header
Danger
Product Type
Flammable Material Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Keep Flames And Heat Away, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.