Zoro Homepage

Danger Sign, 5 in H x 7 in W, Polyester, Horizontal Rectangle, Confined Space Enter By Permit Only

  • Mfr # LCU4-0168-ND_7X5

  • Zoro # G8755035


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
Danger
Legend
Confined Space Enter By Permit Only
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0168-ND_7X5
Zoro #
G8755035
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Enter By Permit Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Red, Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
White
Mirror Print
No
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Legend Pictogram Description
Confined Space
Header Pictogram ID
PPIC-51
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Adhesive Style
Permanent
Sign Header Style
Symbol and Text
Minimum Application Temperature
50 Degrees F
Write on Surface
No
Metal Detectable
No
Number of Printed Sides
1
State Specific Sign
No
Protective Coating
No Protective Coating
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Favorable Conditions
15 ft
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
210 Degrees F
ANSI 969 Compliant
No
Graffiti Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Confined Space. Enter By Permit Only.
Sign Legend Background Color
White
Average Outdoor Durability
1 yr
Legend Pictogram ID
PCSP-03
Sign Header Background Color
Red, Yellow
Anti-Slip Surface
No
Abrasion Resistant
No
Product Type
Confined Space Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Confined Space. Enter By Permit Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.