Shop LYLE

Danger Sign, 7" H, 10" W, Plastic, Vertical Rectangle, English, LCU4-0124-NP_10X7

  • Mfr # LCU4-0124-NP_10X7
  • Zoro # G9488976

product price: 
$
5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Header
Danger
Legend
Diesel Fuel No Smoking No Open Flames Will Result In Serious Injury Or Death
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0124-NP_10X7
Zoro #
G9488976
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Diesel Fuel No Smoking No Open Flames Will Result In Serious Injury Or Death
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Background Color
Red, Yellow
Sign Legend Color
Black
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Abrasion Resistant
No
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Header Pictogram ID
PPIC-51
Metal Detectable
No
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Legend
Diesel Fuel. No Smoking, No Open Flames Will Result In Serious Injury Or Death.
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Format
ANSI/OSHA Format
Legend Pictogram Description
No Smoking
State Specific Sign
No
Maximum Service Temperature
165 Degrees F
Sign Header Style
Symbol and Text
Sign Header Background Color
Red, Yellow
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-90 Degrees F
Legend Pictogram ID
PPIC-72
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Write on Surface
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Material Properties
Flexible
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Corrosion Resistant
Yes
Product Type
Plastic Diesel Danger Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Diesel Fuel. No Smoking, No Open Flames Will Result In Serious Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.