Danger Sign, 7" H, 10" W, Vertical Rectangle, English, LCU4-0276-RA_10X7

  • Mfr # LCU4-0276-RA_10X7

  • Zoro # G8762209


product price:  $8.25
/ea

Key Features

Header
Danger
Legend
Restricted Area No Smoking At Any Time
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0276-RA_10X7
Zoro #
G8762209
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Restricted Area No Smoking At Any Time
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Sign Format
ANSI/OSHA Format
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Mirror Print
No
Sign Legend
Restricted Area No Smoking At Any Time
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Header Text Color
White
Legend Pictogram Description
No Smoking
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Sign Header
Danger
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Favorable Conditions
20 ft
Legend Pictogram ID
PFXG-02
Metal Detectable
Yes
Product Type
Reflective No Smoking Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Restricted Area No Smoking At Any Time, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.