Danger Sign, 7" H, 10" W, Vertical Rectangle, English, U3-1782-NA_10x7

  • Mfr # U3-1782-NA_10x7

  • Zoro # G5242820


product price:  $7.15
/ea

Key Features

Header
Danger
Legend
Lp Gas Storage No Smoking Or Open Flames Within 50 ft
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1782-NA_10x7
Zoro #
G5242820
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Lp Gas Storage No Smoking Or Open Flames Within 50 ft
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Black, Red
Legend Style
Text
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Text Color
Black
Sign Legend Style
Text
Corrosion Resistant
Yes
Sign Header Text Color
White
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Metal Detectable
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Write on Surface
No
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Sign Legend
Lp Gas Storage No Smoking Or Open Flames Within 50 Ft.
Anti-Slip Surface
No
State Specific Sign
No
Glow In The Dark
No
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
140 Degrees F
Minimum Service Temperature
-40 Degrees F
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lp Gas Storage No Smoking Or Open Flames Within 50 Ft., Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products