Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0290-NP_10X7

  • Mfr # LCU4-0290-NP_10X7

  • Zoro # G9491329


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Look Out For Fork Lifts
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0290-NP_10X7
Zoro #
G9491329
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Look Out For Fork Lifts
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Sign Legend
Look Out For Fork Lifts
Sign Header
Danger
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Maximum Service Temperature
165 Degrees F
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Legend Pictogram Description
Forklift
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Sign Header Text Color
White
Sign Header Style
Text
Legend Pictogram ID
PPIC-84
Mirror Print
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Graffiti Resistant
Yes
Product Type
Plastic Lift Truck Traffic Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Look Out For Fork Lifts, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.