Safety Sign, 8" W, 18" H, 0.040" Thickness

  • Mfr # LCVB-0042-RA_4x18

  • Zoro # G5084569


product price:  $15.69
/ea

Key Features

Sign Material
Aluminum
Legend
Fire Exit Salida En Caso De Incendio
Width
8 in
Thickness
0.04 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCVB-0042-RA_4x18
Zoro #
G5084569
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.04 in
Height
18 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
Fire Exit Salida En Caso De Incendio
Sign Mounting Style
Mounting Holes
Sign Shape
V-Shape Projection
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
Red
ADA Compliant
No
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header
No Header
Legend Color
White
Sign Legend Text Color
White
Application
Indoor/Outdoor
Write on Surface
No
Metal Detectable
Yes
Glow In The Dark
No
Number of Printed Sides
1
Anti-Slip Surface
No
Legend Pictogram Description
Fire
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Flange
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
Yes
Sign Legend
Fire Exit Salida En Caso De Incendio
Material Special Properties
Metal Detectable
Material Properties
Rigid
Includes Mounting Hardware
No
Sign Legend Background Color
Red
Legend Pictogram ID
PFXG-122
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Chemical Resistant
No
State Specific Sign
No
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
Clear Film Laminate
Product Type
Safety Sign

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Spanish, Sign Legend Fire Exit Salida En Caso De Incendio, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.