Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0553-NP_10X7

  • Mfr # LCU4-0553-NP_10X7

  • Zoro # G9495985


product price:  $5.59
/ea

Key Features

Header
Danger
Legend
Boiler Room Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0553-NP_10X7
Zoro #
G9495985
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Boiler Room Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
Header Background Color
Black, Red
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
No
Glow In The Dark
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Material Properties
Flexible
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Boiler Room Authorized Personnel Only
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Abrasion Resistant
No
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
165 Degrees F
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Sign Format
Traditional OSHA
Sign Header Style
Text
Write on Surface
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Graffiti Resistant
Yes
Product Type
Plastic Authorized Personnel Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Boiler Room Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.