Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U3-1515-NP_10X7

  • Mfr # U3-1515-NP_10X7

  • Zoro # G4725211


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
DANGER FORKLIFT TRAFFIC STAY CLEAR
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1515-NP_10X7
Zoro #
G4725211
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
DANGER FORKLIFT TRAFFIC STAY CLEAR
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Plastic
Language
English
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Shape
Rectangle
Metal Detectable
No
Color
White
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Legend
Forklift Traffic Stay Clear
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Chemical Resistant
No
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Legend Background Color
White
Mirror Print
No
Sign Header Style
Text
Outdoor Life Expectancy
1 to 3 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Forklift Traffic Stay Clear, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products