Danger Sign, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0084-ND_10X7

  • Mfr # LCU4-0084-ND_10X7

  • Zoro # G8746267


product price:  $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Danger
Legend
Keep All Cylinders Chained
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0084-ND_10X7
Zoro #
G8746267
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Keep All Cylinders Chained
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Red, Yellow
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
210 Degrees F
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Header Pictogram ID
PPIC-51
ANSI 969 Compliant
No
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
No
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Minimum Application Temperature
50 Degrees F
Number of Printed Sides
1
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Header Style
Symbol and Text
Sign Header
Danger
Sign Legend
Keep All Cylinders Chained.
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
State Specific Sign
No
Material Properties
Flexible
Anti-Slip Surface
No
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Red, Yellow
Adhesive Type
Acrylic
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram Description
Blue Circle With White Exclamation Point Inside
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
Average Outdoor Durability
1 to 2 yr
Legend Pictogram ID
PPIC-43
Glow In The Dark
No
Mirror Print
No
Product Type
Cylinder Handling Danger Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep All Cylinders Chained., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.