Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU4-0074-RD_10X7

  • Mfr # LCU4-0074-RD_10X7

  • Zoro # G8745445


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Danger
Legend
Hazardous Waste
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0074-RD_10X7
Zoro #
G8745445
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Hazardous Waste
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Header Background Color
Red, Yellow
Sign Legend Color
Black
Sign Legend Text Color
Black
Header Pictogram ID
PPIC-51
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Number of Printed Sides
1
Metal Detectable
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Legend Pictogram ID
PPIC-51
ANSI 969 Compliant
No
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
1 to 2 yr
Mounting Pattern
No Mounting Holes
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Sign Legend
Hazardous Waste.
Sign Header Background Color
Red, Yellow
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Protective Coating
Clear Film Laminate
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Corrosion Resistant
No
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
State Specific Sign
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Sign Header Style
Symbol and Text
Product Type
Hazardous Waste Danger Reflective Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Waste., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.