Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU4-0544-RD_10X7

  • Mfr # LCU4-0544-RD_10X7

  • Zoro # G9350811


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Danger
Legend
Flammable no matches or open lights
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0544-RD_10X7
Zoro #
G9350811
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable no matches or open lights
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Language
English
Material
Vinyl
Write on Surface
No
Shape
Rectangle
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Color
White
Sign Legend Style
Text
Adhesive Style
Permanent
State Specific Sign
No
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 2 yr
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Sign Header Style
Text
Adhesive Type
Acrylic
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Flammable No Matches Or Open Lights
Abrasion Resistant
No
Sign Header
Danger
Minimum Application Temperature
65 Degrees F
Sign Legend Text Color
Black
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Product Type
Flammable Material Danger Reflective Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable No Matches Or Open Lights, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.