Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, U3-1166-RD_10X7

  • Mfr # U3-1166-RD_10X7

  • Zoro # G2279840


product price:  $4.19
/ea

Key Features

Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1166-RD_10X7
Zoro #
G2279840
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
UV Resistant
Yes
Legend
Chemical Storage Area Authorized Personnel Only
Legend Style
Text
Header
Danger
Material
Vinyl
Header Legend Color
White
Glow-in-the-Dark
No
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red, White
Background Color
White
Legend Color
Black
Legend/Background Color
Red and Black/White
Sign Legend Text Color
Black
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Header
Danger
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Material Properties
Flexible
Metal Detectable
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Glow In The Dark
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Sign Header Text Color
White
Number of Printed Sides
1
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Legend
Chemical Storage Area Authorized Personnel Only
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Write on Surface
No
ANSI 969 Compliant
No
State Specific Sign
No
Product Type
Danger Sign
Subject Matter
Chemical and Hazardous Materials
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chemical Storage Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products