Danger, Overhead Conveyor, 10 in W x 7 in H, Vertical Rectangle, Aluminum, LCU4-0397-NA_10X7

  • Mfr # LCU4-0397-NA_10X7

  • Zoro # G9334547


product price:  $8.15
/ea

Key Features

Legend
Overhead Conveyor
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0397-NA_10X7
Zoro #
G9334547
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Legend
Overhead Conveyor
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red
Header
Danger
ANSI Compliant
Yes
Printed Language
English
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Material Special Properties
Metal Detectable
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Anti-Slip Surface
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Black, Red, White
Mirror Print
No
Sign Legend
Overhead Conveyor
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Abrasion Resistant
No
ANSI 969 Compliant
No
Material Properties
Rigid
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Sign Header
Danger
Maximum Service Temperature
210 Degrees F
Sign Format
Traditional OSHA
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Corner
State Specific Sign
No
Product Type
Aluminum Conveyor Safety Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Overhead Conveyor, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.