Zoro Homepage

Danger Sign, 7" W, 10" H, 0.040" Thick

  • Mfr # U3-2083-NA_7x10

  • Zoro # G5832613


product price: $6.39
/ea

Key Features

Header
Danger
Legend
Lead Acid Batteries Corrosive Liquids (Electrolyte) Energized Electrical Circuits No Smoking
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-2083-NA_7x10
Zoro #
G5832613
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Lead Acid Batteries Corrosive Liquids (Electrolyte) Energized Electrical Circuits No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Color
Black
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Maximum Service Temperature
140 Degrees F
Anti-Slip Surface
No
Material Properties
Rigid
Sign Legend
Lead Acid Batteries Corrosive Liquids (Electrolyte) Energized Electrical Circuits No Smoking
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Metal Detectable
No
Abrasion Resistant
No
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header
Danger
Chemical Resistant
No
Graffiti Resistant
Yes
State Specific Sign
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lead Acid Batteries Corrosive Liquids (Electrolyte) Energized Electrical Circuits No Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.