Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1943-RD_10X7

  • Mfr # U3-1943-RD_10X7

  • Zoro # G2740081


product price:  $3.99
/ea

Key Features

Header
Danger
Legend
Protective Equipment Must Be Worn In This Area At All Times
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1943-RD_10X7
Zoro #
G2740081
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Protective Equipment Must Be Worn In This Area At All Times
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Subject Matter
Personal Protection
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Legend Color
Black
Legend/Background Color
Red and Black/White
Background Color
White
Legend Style
Text
Language
English
Material
Vinyl
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Text Color
White
State Specific Sign
No
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Mirror Print
No
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Header
Danger
Metal Detectable
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Write on Surface
No
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 2 yr
Chemical Resistant
No
Adhesive Style
Permanent
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Protective Equipment Must Be Worn In This Area At All Times
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
1 to 2 yr
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Protective Equipment Must Be Worn In This Area At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.