Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1141-RD_7X5

  • Mfr # U3-1141-RD_7X5

  • Zoro # G2752788


product price:  $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
Danger
Legend
Buried Electrical
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1141-RD_7X5
Zoro #
G2752788
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Buried Electrical
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Background Color
White
Double-Sided
No
Header Legend Color
White
Material
Vinyl
Sign Legend Color
Black
Language
English
ANSI Compliant
Yes
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red, White
Legend Style
Text
Legend/Background Color
Red and Black/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black, Red, White
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Average Outdoor Durability
1 yr
Metal Detectable
No
Sign Header
Danger
Mirror Print
No
ANSI 969 Compliant
No
State Specific Sign
No
Write on Surface
No
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Includes Mounting Hardware
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Legend
Buried Electrical
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Adhesive Type
Acrylic
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buried Electrical, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.