Danger Sign, Slf-Adhesv Mount, 14inWx10inH, U3-1161-RD_14X10

  • Mfr # U3-1161-RD_14X10

  • Zoro # G2752480


product price:  $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Header
Danger
Legend
Caustic Wear Protective Equipment
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1161-RD_14X10
Zoro #
G2752480
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Caustic Wear Protective Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Material
Vinyl
Legend/Background Color
Red and Black/White
Background Color
White
Header Legend Color
White
Header Background Color
Black, Red, White
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Personal Protection
Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
ANSI 969 Compliant
No
Sign Legend
Caustic Wear Protective Equipment
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
40 ft
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Write on Surface
No
Metal Detectable
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Sign Header Background Color
Black, Red, White
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Chemical Resistant
No
Sign Header Style
Text
State Specific Sign
No
Glow In The Dark
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Caustic Wear Protective Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.