Danger Sign, Slf-Adhesv Mount, 14inWx10inH, U3-1625-RD_14X10

  • Mfr # U3-1625-RD_14X10

  • Zoro # G2744701


product price:  $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Header
Danger
Legend
High Voltage Keep Off
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1625-RD_14X10
Zoro #
G2744701
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage Keep Off
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red, White
Background Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Legend
High Voltage Keep Off
Anti-Slip Surface
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Corrosion Resistant
No
Average Outdoor Durability
1 to 2 yr
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
Adhesive Style
Permanent
Sign Header
Danger
Material Properties
Flexible
Chemical Resistant
No
Glow In The Dark
No
Number of Printed Sides
1
Abrasion Resistant
No

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Keep Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.