Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, Stop Proceed Slowly, 3 1/2 in x 5 in, Horizontal Rectangle, Polyester, LCU4-0428-ND_5X3.5

  • Mfr # LCU4-0428-ND_5X3.5

  • Zoro # G9338150


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Legend
Stop Proceed Slowly
Sign Material
Polyester
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0428-ND_5X3.5
Zoro #
G9338150
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lift Truck Traffic Danger Label
Legend
Stop Proceed Slowly
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Danger
Header Background Color
Black, Red
Sign Background Color
White
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Printed Language
English
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Adhesive Style
Permanent
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Header
Danger
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Anti-Slip Surface
No
Minimum Application Temperature
50 Degrees F
Maximum Service Temperature
210 Degrees F
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Sign Header Text Color
White
Protective Coating
No Protective Coating
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Glow In The Dark
No
Average Outdoor Durability
1 yr
Sign Header Style
Text
Sign Legend
Stop Proceed Slowly
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Lift Truck Traffic Danger Label

Description

Lift Truck Traffic Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stop Proceed Slowly, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.