Danger, _volts authorized personnel only, 7 in W x 5 in H, Horizontal Rectangle, LCU4-0542-RD_7X5

  • Mfr # LCU4-0542-RD_7X5

  • Zoro # G9350750


product price:  $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Legend
____volts authorized personnel only
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0542-RD_7X5
Zoro #
G9350750
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Legend
____volts authorized personnel only
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header
Danger
Material
Vinyl
Printed Language
English
Language
English
Metal Detectable
No
Color
White
Shape
Rectangle
Indoor/Outdoor Usage
Indoor Only
Write on Surface
Yes
Abrasion Resistant
No
Corrosion Resistant
No
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Sign Legend
___ Volts Authorized Personnel Only
Graffiti Resistant
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Anti-Slip Surface
No
Average Outdoor Durability
1 yr
Material Special Properties
Write-On Surface
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Protective Coating
No Protective Coating
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
4 ft
ANSI 969 Compliant
No
Mirror Print
No
Sign Header
Danger
Glow In The Dark
No
Material Properties
Flexible
Sign Legend Background Color
White
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Voltage Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend ___ Volts Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.